Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14451
Zoro #
G2384916
UPC #
078254144511
Country of Origin
Unknown
Dimensions
Size
5 gal.
Details
Item
Cleaner
Color
Green
Container Type
Pail
Fragrance
Citrus
Standards
DfE
Sub-Category
General Purpose Cleaners
Recommended Dilution
1 oz to 1 gal
VOC Content
Less Than10g/L
Flash Point
None
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Description
Cleaner, Pail, Fragrance Citrus, Recommended Dilution 1 oz to 1 gal, Standards DfE, Color Green, VOC Content less than 10g/L, Flash Point None
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.