Zoro Homepage

General Purpose Gasket Sealant, 10.1 oz, Clear, Temp Range -70 to 400 Degrees F

  • Mfr # 14073

  • Zoro # G4297456


product price: $14.39
/ea

Key Features

Application
Sealing, Bonding, Protection and Waterproofing in HVAC, Electrical, Construction, Metal Working
Color
Clear
Size
10.1 oz
Substrates
Adheres to Most Materials used in Industrial, Electrical, Metalworking and Construction Industries.
Temp. Range
-70 to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14073
Zoro #
G4297456
UPC #
078254140735
Country of Origin
United States

Dimensions

Size
10.1 oz
Container Size
10.1 oz

Details

Application
Sealing, Bonding, Protection and Waterproofing in HVAC, Electrical, Construction, Metal Working
Color
Clear
Substrates
Adheres to Most Materials used in Industrial, Electrical, Metalworking and Construction Industries.
Temp. Range
-70 to 400 Degrees F
For Use On
Filling Gaps Between Mating Parts, Gearboxes, Pumps, Motors and for General Gasket Sealing
Sealant Base
Silicone
Sealant Container
Cartridge
Item
Gasket Sealant
Type
General Purpose
Full Cure
24 hr
Begins to Harden
10 min
Specific Gravity
1.01
Standards
29 CFR 1910.1200
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Characteristics
Chemically Stable After Exposure to The Elements
Container Type
Cartridge
Flash Point
212 Degrees F
Chemical Base
RTV Silicone
Series
RTV Silicone
For Fluid Type
Water
Working Time
10 min
Maximum Operating Temperature
400 Degrees F
VOC Content Weight Percentage
3%
Minimum Operating Temperature
-70 Degrees F
Cure Type
Room Temperature
Storage Requirements
Cool Dry Place
Resistance Properties
Water Resistant
Non-Toxic
No
Specific Sealing Application
Gear Boxes, Motors and for General Gasket Sealing, Pumps
Sealant Type
Gasket Sealant
Full Cure Time
1 day
Product Form
Paste

Description

Gasket Sealant, Color Clear, Container Size 10.1 oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -70 Degrees F, Series RTV Silicone, Working Time 10 min, Product Form Paste, For Fluid Type Water, Resistance Properties Water Resistant, Standards 29 CFR 1910.1200, Chemical Base RTV Silicone, Flash Point 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.