Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Glass and Surface Cleaner, 1 gal., Clear, Bland, Bottle 14461

Glass and Surface Cleaner, 1 gal., Clear, Bland, Bottle (Discontinued)

  • Mfr # 14461
  • Zoro # G2669371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14461
Zoro #
G2669371
UPC #
078254144610
Country of Origin
Unknown

Dimensions

Size
1 gal.

Details

Item
Glass and Surface Cleaner
Fragrance
Bland
Recommended Dilution
1oz.: 1 Gallon Water
Color
Clear
Container Type
Bottle
Standards
DfE, NSF C1
Case Quantity
4
For Use On
Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car

Description

Fragrance Bland, Recommended Dilution 1oz.: 1 Gallon Water, Color Clear, Standards DfE, NSF C1, Case Quantity 4, Glass and Surface Cleaner

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.