Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Glass and Surface Cleaner, 32 oz., Clear, Bland, Bottle 14460

Glass and Surface Cleaner, 32 oz., Clear, Bland, Bottle (Discontinued)

  • Mfr # 14460
  • Zoro # G3418073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14460
Zoro #
G3418073
UPC #
078254144603
Country of Origin
Unknown

Dimensions

Size
32 oz.

Details

Item
Glass and Surface Cleaner
Fragrance
Bland
Color
Clear
Container Type
Bottle
Standards
DfE, NSF A1
For Use On
Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
Case Quantity
12
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards

Description

Glass and Surface Cleaner, Container Type Bottle, Fragrance Bland, Standards DfE, NSF A1, Color Clear

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.