
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05107
Zoro #
G000541227
UPC #
78254051079
Country of Origin
United States
Dimensions
Length
3/4 in
Width
4-1/2 in
Height
6-1/4 in
Details
Net Weight
0.28 lb
Flash Point
Greater than 500°F
VOC Content
0%
Appearance
Opaque White Gel
Chemical Base
Silicone
Odor
Mild
Description
CRC Silicone Dielectric Bulb Grease 0.28 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.