Zoro Homepage
This item is Discontinued.
Crc Hand Sanitizer, 14 oz., Bottle Packaging 1752139

Hand Sanitizer, 14 oz., Bottle Packaging (Discontinued)

  • Mfr # 1752139
  • Zoro # G7612316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752139
Zoro #
G7612316
UPC #
078254001081
Country of Origin
United States

Dimensions

Size
14 oz

Details

Formula
Isopropyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
Sanitizing
Fragrance
Alcohol
Packaging Type
Pour Bottle
Requires Dispenser
No
Item
Hand Sanitizer
Ligature Resistant
Yes
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Formula Isopropyl Alcohol, Fragrance Alcohol, Hygiene Properties Sanitizing, Requires Dispenser No, Product Type Hand Sanitizer, Ligature Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.