Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Degreaser MUO Cleaner/Degreaser, 19 oz, Aerosol Spray Can

  • Mfr # 03995

  • Zoro # G8578656


product price: $24.29
/ea

Key Features

Size
19 wt oz.
Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03995
Zoro #
G8578656
UPC #
078254039954
Country of Origin
United States

Dimensions

Size
19 wt oz.
Cleaner Container Size
20 oz
Container Size
20 oz
Degreaser Container Size
19 oz.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
19 oz
Cleaner Form
Liquid
Form
Liquid
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser NSF Rating
K1
Degreaser Solvent Type
Solvent
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sub-Category
Degreaser
Contains
Chlorinated
Primary Chemical
None
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Dielectric Strength
39,200V
Includes Chemical
None
Item
Cleaner/Degreaser
VOC Content
8%
Degreaser Container Type
Aerosol Can
Standards
NSF Rated, SNAP Approved
Degreaser Item
Degreaser
Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Container Type
Aerosol Spray Can
Features
Clear Appearance, Fast Evaporation Rate
Nonflammable
Yes
NSF Rating
K1
Plastic Safe
No
Biodegradable
No
Base Formula
Solvent Based
Properties
Nonflammable
Butyl Free
No
Series
Heavy Duty Degreaser MUO

Description

Heavy Duty Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 8 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength 39,200V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, Primary Chemical None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.