Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Heavy Duty Degreaser, 55 gal Drum, Ready to Use, Solvent Based 03123

Heavy Duty Degreaser, 55 gal Drum, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 03123
  • Zoro # G6603891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03123
Zoro #
G6603891
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Color
None
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser Application
Mechanical equipment, motors, switch gears, transformers, & a wide variety of industrial & electrical equipment
Form
Liquid
Item
Heavy Duty Degreaser
Degreaser Container Type
Drum
VOC Content
0%
Standards
NSF Rated, SNAP Approved
Application
Equipment/Machinery
Container Type
Drum
Dielectric Strength
42,100V
Nonflammable
No
Primary Chemical
None
Features
Clear Water-White Appearance, Slow Evaporation Rate
Flash Point
185 Degrees F
NSF Rating
K1, K2
Plastic Safe
No
Biodegradable
No
Butyl Free
No
Base Formula
Solvent Based

Description

Heavy Duty Degreaser, Drum, 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 42,100V, Application Equipment/Machinery, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating K1, K2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.