Heavy Duty Degreaser, 5 gal Bucket, Ready to Use, Solvent Based (Discontinued)
- Mfr # 03097
- Zoro # G2280909
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03097
Zoro #
G2280909
UPC #
078254030975
Country of Origin
United States
Dimensions
Size
5 gal.
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal
Description
Heavy Duty Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 8 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength 39,200V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CO, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.