Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04549
Zoro #
G4322949
UPC #
078254045498
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
100
NSF Rating
H1 Food Grade
Base Oil
Synthetic
SAE Grade
30
Flash Point
500 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
Halal Certified, Kosher Certified
Viscosity Index
136
Lubricant NSF Rating
H1 Food Grade
Application
For Food Processing Facilities, Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil
Timken OK Load
Not Specified
Color
Clear
Pour Point
-44 Degrees F
Specific Gravity
0.84
Four-Ball Wear
Not Determined
Description
Hydraulic Oil,5 gal.,ISO 100,Pail,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.