Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04545
Zoro #
G4322985
UPC #
078254045450
Country of Origin
United States
Dimensions
Container Size
5 gal.
Details
Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
22
NSF Rating
H1 Food Grade
Base Oil
Synthetic
SAE Grade
10
Four-Ball Wear
Not Determined
Pour Point
-76 Degrees F
Specific Gravity
0.82
Application
For Food Processing Facilities, Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil
Viscosity Index
116
Standards
Halal Certified, Kosher Certified
Color
Clear
Timken OK Load
Not Specified
Lubricant NSF Rating
H1 Food Grade
Flash Point
465 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Description
Hydraulic Oil,5 gal.,ISO 22,Pail,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.