Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04547
Zoro #
G4322967
UPC #
078254045474
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
32
NSF Rating
H1 Food Grade
Base Oil
Synthetic
SAE Grade
10
Standards
Halal Certified, Kosher Certified
Viscosity Index
117
Color
Clear
Pour Point
-86 Degrees F
Four-Ball Wear
Not Determined
Timken OK Load
Not Specified
Specific Gravity
0.82
Flash Point
465 Degrees F
Application
For Food Processing Facilities, Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lubricant NSF Rating
H1 Food Grade
Description
Hydraulic Oil,5 gal.,ISO 32,Pail,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.