Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 55 gal. Drum, Hydraulic Oil, 100 ISO Viscosity, 30 SAE 04550

55 gal. Drum, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (Discontinued)

  • Mfr # 04550
  • Zoro # G4322930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04550
Zoro #
G4322930
UPC #
078254045504
Country of Origin
United States

Dimensions

Container Size
55 gal.

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
100
NSF Rating
H1 Food Grade
Base Oil
Synthetic
SAE Grade
30
Application
For Food Processing Facilities, Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil
Color
Clear
Standards
Halal Certified, Kosher Certified
Viscosity Index
136
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.84
Flash Point
500 Degrees F
Four-Ball Wear
Not Determined
Lubricant NSF Rating
H1 Food Grade
Timken OK Load
Not Specified
Pour Point
-44 Degrees F

Description

Hydraulic Oil,55 gal.,ISO 100,Drum,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.