55 gal. Drum, Hydraulic Oil, 22 ISO Viscosity, 10 SAE (Discontinued)
- Mfr # 04546
- Zoro # G4322976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04546
Zoro #
G4322976
UPC #
078254045467
Country of Origin
United States
Dimensions
Container Size
55 gal.
Details
Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
22
NSF Rating
H1 Food Grade
Base Oil
Synthetic
SAE Grade
10
Viscosity Index
116
Color
Clear
Application
For Food Processing Facilities, Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil
Specific Gravity
0.82
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
Halal Certified, Kosher Certified
Flash Point
465 Degrees F
Lubricant NSF Rating
H1 Food Grade
Pour Point
-76 Degrees F
Four-Ball Wear
Not Determined
Timken OK Load
Not Specified
Description
Hydraulic Oil,55 gal.,ISO 22,Drum,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.