Zoro Homepage
This item is Discontinued.
Crc Liquid 16 oz. Heavy Duty Mold Cleaner, Aerosol Can 03315

Liquid 16 oz. Heavy Duty Mold Cleaner, Aerosol Can (Discontinued)

  • Mfr # 03315
  • Zoro # G1936790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03315
Zoro #
G1936790
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Item
Heavy Duty Mold Cleaner
Color
Colorless
Cleaner Form
Liquid
Container Type
Aerosol Can
Application
All metal pins, molds, machinery, and mechanical equipment
Net Weight
16 oz
VOC Content
0%
Product Label
Heavy Duty Mold Cleaner, 16 Wt Oz
Surfaces for Use On
Aluminum, Chrome, Galvanized Steel, Stainless Steel, Steel

Description

Heavy Duty Mold Cleaner, 16 Wt Oz, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, Standards RoHS, Surfaces for Use On Aluminum, Chrome, Galvanized Steel, Stainless Steel, Steel, Net Weight 16 oz, VOC Content 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.