Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Liquid Glass Cleaner, 55 gal., Blue, Ammoniacal, Drum 14427

Liquid Glass Cleaner, 55 gal., Blue, Ammoniacal, Drum (Discontinued)

  • Mfr # 14427
  • Zoro # G9886895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14427
Zoro #
G9886895
UPC #
078254144276
Country of Origin
United States

Dimensions

Cleaner Container Size
55 gal
Size
55 gal.

Details

Item
Glass Cleaner
Item - Glass Cleaner
Multi-Surface Cleaner
Cleaner Container Type
Drum
Fragrance
Ammoniacal
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Blue
Container Type
Drum
For Use On
Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
Cleaner Chemical Product Grouping
Glass Cleaners
Case Quantity
1
Contains
Water Based
Standards
RoHS Compliant, NSF C1 Registered, Biodegradable
Flash Point
None
Product Series
HydroForce(R)
Ammonia Free
No
pH Level
10.6
Product Label
Glass Cleaner
Acrylic Safe
Yes
Plastic Safe
Yes
Phosphate Free
No
Surfaces for Use On
Glass, Mirrors
Biodegradable
Yes
NSF Rating
C1
Rinse Required
No
Contains Vinegar
No
pH Value
Alkaline
Butyl Free
Yes

Description

Cleaner Chemical Product Grouping Glass Cleaners, Multi-Surface Cleaner, Cleaner Container Type Drum, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 55 gal, Fragrance Ammoniacal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Primary Chemical None, Chemical Series No Series, Color Blue, Contains Water Based, Standards RoHS Compliant, NSF C1 Registered, Biodegradable, Case Quantity 1, Glass Cleaner

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.