Zoro Homepage
This item is Discontinued.
Crc Liquid Acrylic Barrier Cleaner, Purple, Unscented, Trigger Spray Bottle 1752438

Liquid Acrylic Barrier Cleaner, Purple, Unscented, Trigger Spray Bottle (Discontinued)

  • Mfr # 1752438
  • Zoro # G301059438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752438
Zoro #
G301059438
UPC #
078254001395
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz

Details

Item
Acrylic Barrier Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Purple
Container Type
Trigger Spray Bottle
Case Quantity
50
Contains
Water Based
Cleaner Chemical Product Grouping
Glass Cleaners
pH Value
Alkaline
Contains Vinegar
No
Surfaces for Use On
Acrylic, Glass
Rinse Required
No
Acrylic Safe
Yes
Plastic Safe
Yes
Ammonia Free
No
NSF Rating
Not Rated
Phosphate Free
No
Product Label
Plexiglas(R) Barrier Cleaner
pH Level
10
Product Series
Plexi Safe(TM)
Butyl Free
Yes
Biodegradable
No

Description

Acrylic Barrier Cleaner, Ammonia Free No, Acrylic Safe Yes, Contains Vinegar No, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Plexiglas(R) Barrier Cleaner, Standards California Proposition 65 Compliant, VOC Compliant, Biodegradable No, Butyl Free Yes, Color Purple, Flash Point 201 Degrees F, NSF Rating Not Rated, Phosphate Free No, Plastic Safe Yes, Product Series Plexi Safe(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.