Zoro Homepage

Marine Degreaser, 14 oz Liquid, Clear

  • Mfr # 1003888

  • Zoro # G909994476


product price: $46.75
/ea

Key Features

Size
14 oz
Cleaner Form
Liquid
For Use On
Non-Sensitive Electrical Parts & Equipment; Gears; Chains; Wood; Canvas; Fabric
Color
Clear
Effective to Remove
Grease, Dirt and Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003888
Zoro #
G909994476
UPC #
078254060200
Country of Origin
China

Dimensions

Size
14 oz

Details

Item
Marine Degreaser
Cleaner Form
Liquid
For Use On
Non-Sensitive Electrical Parts & Equipment; Gears; Chains; Wood; Canvas; Fabric
Color
Clear
Effective to Remove
Grease, Dirt and Oil
Flash Point
Less than 0°F
Specific Gravity
0.73
Nonflammable
No
VOC Content
327.8 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.