Zoro Homepage

Marine Engine Cleaner and Degreaser - 19 oz.

  • Mfr # 06019

  • Zoro # G316560691


product price: $18.25
/ea

Key Features

Material
Aluminum
Length
9.25 in
Depth
2.63 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06019
Zoro #
G316560691
UPC #
78254060194
Country of Origin
China

Dimensions

Length
9.25 in
Depth
2.63 in

Details

Material
Aluminum
Color
Blue

Description

Cleans and degreases marine engines and non-sensitive electrical parts and equipment in place. Breaks through tough grease on motors, gears, chains, and other metal parts. Leaves no residue; non-flammable. Applications: Marine engines, non-sensitive electrical parts and equipment, motors, gears, chains, wood, canvas, and fabric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.