Marine Fuel Stabilizer - Gasoline, 1 Gallon
Mfr # 06164
Zoro # G816560689
product price: $69.99
/eaKey Features
Color
White
Depth
6.13 in
Length
10.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06164
Zoro #
G816560689
UPC #
78254061641
Country of Origin
China
Dimensions
Depth
6.13 in
Length
10.25 in
Details
Color
White
Material
Plastic
Description
A concentrated, high-potency formula that keeps stored gas fresh for easy start-up next season & optimum performance year round. Formulated to reduce the harmful impact of Ethanol-blended gasoline. Protects against gum & resin build-up. Applications: All 2 and 4 cycle gasoline engines, marine engines, agricultural equipment, lawn & garden equipment, chainsaws, generators, jet skis, lawn mowers, motorcycles, snow blowers, snowmobiles, and tractors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.