Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Premium Dielectric Grease with Precision Tip Applicator - 3.3 oz.

  • Mfr # 06113

  • Zoro # G016560656


product price: $22.85
/ea

Key Features

For Use On
Electrical Connectors and Contacts, Light Bulbs & Sockets, Breakers, Electrical Panels, Shore Power Inlets, Trailer Connectors, Bulkhead Connectors, Battery Terminals, Spark Plugs
Depth
1.75 in
Color
Blue
Material
Aluminum
Specific Gravity
0.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06113
Zoro #
G016560656
UPC #
78254061139
Country of Origin
United States

Dimensions

Depth
1.75 in
Container Size
3.3 oz
Length
8.75 in

Details

For Use On
Electrical Connectors and Contacts, Light Bulbs & Sockets, Breakers, Electrical Panels, Shore Power Inlets, Trailer Connectors, Bulkhead Connectors, Battery Terminals, Spark Plugs
Color
Blue
Material
Aluminum
Specific Gravity
0.97
Flash Point
>572°F

Description

Simply turn the dial on the Select-A-Bead actuator to select the best bead width for your project. A unique, non-curing compound used for sealing, protecting, and electrical insulating. Improves electrical performance by reducing arcing and voltage drop. Also ideal for lubricating plastic and rubber. Improves electrical performance in adverse weather conditions. Patented finger-actuated delivery system for smooth, continuous coverage. Applications: Electrical connectors and contacts, light bulbs and sockets, breakers, electrical panels, shore power inlets, trailer connectors, bulkhead connectors, battery terminals, and spark plugs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.