Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Multi-Purpose Cleaner, Green, 1 gal, Jug 14450

Multi-Purpose Cleaner, Green, 1 gal, Jug (Discontinued)

  • Mfr # 14450
  • Zoro # G3408982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14450
Zoro #
G3408982
UPC #
078254144504
Country of Origin
Unknown

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Multi-Purpose Cleaner
Color
Green
Container Type
Jug
Recommended Dilution
Ready to Use
Standards
NSF Rated, RoHS Compliant
Fragrance
Unscented
Flash Point
None
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Sub-Category
General Purpose Cleaners
VOC Content
Less Than10g/L
pH Level
10, 11
Properties
Biodegradable, Nonflammable
pH Value
Alkaline
Biodegradable
Yes
Butyl Free
No
NSF Rating
C1
Cleaner Chemical Product Grouping
All Purpose Cleaner
Cleaner Form
Liquid
Net Weight
1 gal
Primary Chemical
None
Product Series
Green Force
Nonflammable
Yes
Surfaces for Use On
Hard Nonporous Surfaces, Painted Surfaces

Description

Multi-Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Painted Surfaces, Jug, 1 gal, Fragrance Unscented, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards NSF Rated, RoHS Compliant, Biodegradable Yes, Color Green, Butyl Free No, VOC Content less than 10g/L, Flash Point None, NSF Rating C1, pH Level 10, 11, pH Value Alkaline, Product Series Green Force, Nonflammable Yes, Net Weight 1 gal, Properties Biodegradable, Nonflammable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.