Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL35609
Zoro #
G3599486
UPC #
072213356090
Country of Origin
Unknown
Dimensions
Container Size
400 lb.
Details
Item
Multipurpose Grease
Container Type
Drum
Flash Point
430 Degrees F
Specific Gravity
0.89
Standards
NSF Registered, Category Code H-1
Max. Operating Temp.
300 Degrees F
Viscosity Index
113
Min. Operating Temp.
-30 Degrees F
Grease Container
Drum
ISO Viscosity Grade
68
Timken OK Load
40 lb
NLGI Grade
2
Grease Color
White
Four-Ball Wear
0.60mm
Base Oil
Mineral
Dropping Point
500 Degrees F
Green Environmental Attribute
Does not Contain Formaldehyde
Application
Bottling Machinery, Breweries, Canneries, Carton/Packaging Equipment, Dairies, Food Processing, Handling Equipment, Meat Processing Plants, Seamers At High Speeds, Pressure
Lubricant NSF Rating
H1 Food Grade
Grease Thickener
Aluminum Complex
Temp. Range
-30 Degrees to 300 Degrees F
NSF Rating
H1 Food Grade
Thickener
Aluminum Complex
Description
Multi Purpose Food Grade Grease,400 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.