Zoro Homepage

Multipurpose Grease, 14 oz, Cartridge, Amber

  • Mfr # SL35620

  • Zoro # G514845491


product price: $29.59
/ea

Key Features

Container Size
14 oz
Container Type
Cartridge
Color
Amber
Flash Point
425 Degrees F
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL35620
Zoro #
G514845491
UPC #
072213017182
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Item
Multipurpose Grease
Container Type
Cartridge
Color
Amber
Flash Point
425 Degrees F
Standards
NSF
Maximum Operating Temperature
500 Degrees F
Four-Ball Wear
0.6 mm
NSF Rating
H1
Pour Point
-20 Degrees F
Series
Bio-Based Power Lube(R)
Base Oil
Vegetable
Minimum Operating Temperature
-20 Degrees F
Environmentally Acceptable Lubricant
Yes
Application
Food Processing, Handling
NLGI Viscosity Grade
2
Thickener
Ceramic
Product Type
Multipurpose Grease

Description

Multipurpose Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.