Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Foam Sealant, Straw Application Method 12 oz, Aerosol Can, Tan, 0.5 Expansion Ratio

  • Mfr # 14077

  • Zoro # G4294157


product price: $19.89
/ea

Key Features

Application
Sealing, Bonding, Protection and Waterproofing in HVAC, Electrical, Construction, Metal Working
Application Method
Straw
Container Size
12 oz
Container Type
Aerosol Can
Environment
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14077
Zoro #
G4294157
UPC #
078254140773
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz

Details

Item
Spray Foam Sealant
Application
Sealing, Bonding, Protection and Waterproofing in HVAC, Electrical, Construction, Metal Working
Application Method
Straw
Container Type
Aerosol Can
Environment
Indoor, Outdoor
Color
Tan
Series
Minimal Expansion
Expansion Ratio
0.5
Flash Point
396 Degrees F
Full Cure Time
4 hr
Sealant Properties
Minimal Expansion
Working Time
10 min
Sealant Container
Aerosol
Application Temp. Range
65 Degrees to 100 Degrees F
Full Cure
12 to 24 hr
For Use On
Filling Gaps Between Mating Parts, Gearboxes, Pumps, Motors and for General Gasket Sealing
Performance Temp. Range
-200 Degrees to 200 Degrees F
Coverage
Theoretical Yield per ASTM C-1635 250 ft @ 3/9 in bead
Insulation Value
R-5
Specific Gravity
1.2
Standards
UL Listed R-14175
Number of Components
1
Substrates
Glass, Masonry, Metal and most Plastics, Wood
Indoor/Outdoor
Indoor, Outdoor
Sealant Application
Multipurpose/Construction
Includes
360 Degrees Spray Valve, Straw
Product Type
Insulating Spray Foam Sealant
Base Material
Water
Minimum Performance Temperature
65 Degrees F
Insulation Value+1
R-5
Maximum Performance Temperature
200 Degrees F
Cell Type
Closed Cell
Resistance Properties
Waterproof

Description

Insulating Spray Foam Sealant, Insulation Value R-5, Application Multipurpose, Cell Type Closed Cell, Color Off-White, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 2:1, Full Cure Time 4 hr, Includes 360 Degrees Spray Valve, Straw, Maximum Performance Temperature 200 Degrees F, Minimum Performance Temperature 65 Degrees F, Sealant Properties Minimal Expansion, Working Time 10 min, Standards UL Classified, Application Method Straw, Base Material Water

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.