Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Heavy Duty Degreaser, 5 gal Bucket, Ready to Use, Solvent Based 02122

Heavy Duty Degreaser, 5 gal Bucket, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 02122
  • Zoro # G4164492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02122
Zoro #
G4164492
UPC #
078254021225
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal
Degreaser Container Size
5 gal.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Drum
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser Item
Degreaser
Dielectric Strength
42,100V
Form
Liquid
Includes Chemical
None
Degreaser Container Type
Pail
Degreaser VOC Range
Contains no VOC
Flash Point
185 Degrees F
Degreaser Solvent Type
Solvent
Degreaser NSF Rating
K1, K2
Standards
NSF Rated, SNAP Approved
Sub-Category
Degreaser
Primary Chemical
None
Degreaser Application
Electric Motors, Fusible Disconnects, Switchgears, Transformers, Circuits, Insulators, Relays, Switches, Air Tools, Mechanical Brakes, Clutches, Chains, Bearings, Generators, Compressors, Pumps, Tools, Dies, Molds & Many Other Electrical/Industrial Equip
Item
Heavy Duty Degreaser
Contains
Petroleum Distillate
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
VOC Content
0%
Container Type
Bucket
Features
Clear Water-White Appearance, Slow Evaporation Rate
Nonflammable
No
Plastic Safe
No
Butyl Free
No
Product Series
LECTRA CLEAN(R)
Base Formula
Solvent Based
NSF Rating
K1, K2
Biodegradable
No

Description

Heavy Duty Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 42,100V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.