Non-Flammable Contact Cleaner, 12 oz, Aerosol Can

  • Mfr # 14035

  • Zoro # G3403416


product price:  $61.29
/ea

Key Features

Container Type
Aerosol Can
Container Size
12 oz
VOC Content
16.3%, 221.7g/L
NSF Rating
K2
Standards
NSF(R) K2 Registered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14035
Zoro #
G3403416
UPC #
078254140353
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Non-Flammable Contact Cleaner
Container Type
Aerosol Can
VOC Content
16.3%, 221.7g/L
NSF Rating
K2
Standards
NSF(R) K2 Registered
Flash Point
None
Net Weight
12 oz.
Contains
VOC Compliant In California
Fragrance
Faint Ethereal
Color
Clear

Description

Non-Flammable Contact Cleaner, Container Type Aerosol Can, VOC Content 16.3 Percent, 221.7g/L, Standards NSF(R) K2 Registered, Flash Point None, Net Weight 12 oz.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.