Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Cleaner, Aerosol Spray Can, 19 oz, Liquid

  • Mfr # 02069

  • Zoro # G1947294


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Plastic Safe
No
Container Type
Aerosol Spray Can
Container Size
19 oz
Cleaner Form
Liquid
Dielectric Strength
39 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02069
Zoro #
G1947294
UPC #
078254020693
Country of Origin
United States

Dimensions

Container Size
19 oz

Details

Item
Splice Cleaner
Plastic Safe
No
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Dielectric Strength
39 kV
VOC Content
81.7 %
NSF Rating
Not Rated
Nonflammable
Yes
Standards
RoHS Compliant
Flash Point
0 Degrees F
Net Weight
19 oz
Primary Chemical
Trans-1,2-Dichloroethylene
Contains
Halogenated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Cleaner Chemical Product Grouping
Contact Cleaners
Fragrance
Unscented
Recommended Dilution
Ready to Use
Color
Clear
Base Formula
Chemical Based Solvent
Surfaces for Use On
Hard Nonporous Surfaces
Biodegradable
No
Chlorinated
No
Product Label
High Voltage Splice Cleaner
Butyl Free
No
Product Series
Cable Clean(R)

Description

Splice Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 19 oz, Cleaner Form Liquid, Dielectric Strength 39 kV, VOC Content 81.7 Percent, NSF Rating Not Rated, Product Series Cable Clean(R), Nonflammable Yes, Product Label High Voltage Splice Cleaner, Chlorinated No, Standards RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 0 Degrees F, Net Weight 19 oz, Primary Chemical Trans-1,2-Dichloroethylene, Properties Nonflammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.