Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 55 gal. Drum, Hydraulic Oil, 15 ISO Viscosity, 5W SAE 04591

55 gal. Drum, Hydraulic Oil, 15 ISO Viscosity, 5W SAE (Discontinued)

  • Mfr # 04591
  • Zoro # G4322650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04591
Zoro #
G4322650
UPC #
078254045917
Country of Origin
Unknown

Dimensions

Container Size
55 gal.

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
15
NSF Rating
H3 Food Grade
Base Oil
Mineral
SAE Grade
5W
Timken OK Load
Not Specified
Flash Point
360 Degrees F
Lubricant NSF Rating
H3 Food Grade
Pour Point
-18 Degrees F
Color
Clear
Specific Gravity
0.85
Viscosity Index
95 to 100
Application
For Bread Dividers, Dough Troughs, Wipe Down Oil
Standards
Halal Certified, Kosher Certified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Four-Ball Wear
Not Determined

Description

Oil,55gal,ISO 15,Drum,Clear,5W SAE Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.