55 gal. Drum, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (Discontinued)
- Mfr # 04597
- Zoro # G4322599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04597
Zoro #
G4322599
UPC #
078254045979
Country of Origin
Unknown
Dimensions
Container Size
55 gal.
Details
Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
100
NSF Rating
H3 Food Grade
Base Oil
Mineral
SAE Grade
30
Timken OK Load
Not Specified
Application
For Bread Dividers, Dough Troughs, Wipe Down Oil
Four-Ball Wear
Not Determined
Pour Point
10 Degrees F
Standards
Halal Certified, Kosher Certified
Viscosity Index
95 to 100
Color
Clear
Lubricant NSF Rating
H3 Food Grade
Flash Point
505 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.86
Description
Oil,55gal,ISO100,Drum,Clear,30 SAE Grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.