Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 55 gal. Drum, Hydraulic Oil, 22 ISO Viscosity, 10W SAE 04593

55 gal. Drum, Hydraulic Oil, 22 ISO Viscosity, 10W SAE (Discontinued)

  • Mfr # 04593
  • Zoro # G4322635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04593
Zoro #
G4322635
UPC #
078254045931
Country of Origin
Unknown

Dimensions

Container Size
55 gal.

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
22
NSF Rating
H3 Food Grade
Base Oil
Mineral
SAE Grade
10W
Four-Ball Wear
Not Determined
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application
For Bread Dividers, Dough Troughs, Wipe Down Oil
Lubricant NSF Rating
H3 Food Grade
Timken OK Load
Not Specified
Color
Clear
Specific Gravity
0.85
Viscosity Index
95 to 100
Standards
Halal Certified, Kosher Certified
Pour Point
-18 Degrees F
Flash Point
414 Degrees F

Description

Oil,55gal,ISO22,Drum,Clear,10W SAE Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.