Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 5 gal. Pail, Hydraulic Oil, 22 ISO Viscosity, 10W SAE 04592

5 gal. Pail, Hydraulic Oil, 22 ISO Viscosity, 10W SAE (Discontinued)

  • Mfr # 04592
  • Zoro # G4322641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04592
Zoro #
G4322641
UPC #
078254045924
Country of Origin
Unknown

Dimensions

Container Size
5 gal.

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
22
NSF Rating
H3 Food Grade
Base Oil
Mineral
SAE Grade
10W
Specific Gravity
0.85
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color
Clear
Application
For Bread Dividers, Dough Troughs, Wipe Down Oil
Pour Point
-18 Degrees F
Lubricant NSF Rating
H3 Food Grade
Flash Point
414 Degrees F
Four-Ball Wear
Not Determined
Standards
Halal Certified, Kosher Certified
Viscosity Index
95 to 100
Timken OK Load
Not Specified

Description

Oil,5gal,ISO 22,Pail,Clear,10W SAE Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.