Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 5 gal. Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE 04594

5 gal. Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (Discontinued)

  • Mfr # 04594
  • Zoro # G4322626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04594
Zoro #
G4322626
UPC #
078254045948
Country of Origin
Unknown

Dimensions

Container Size
5 gal.

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
46
NSF Rating
H3 Food Grade
Base Oil
Mineral
SAE Grade
15W
Specific Gravity
0.86
Color
Clear
Application
For Bread Dividers, Dough Troughs, Wipe Down Oil
Lubricant NSF Rating
H3 Food Grade
Pour Point
5 Degrees F
Viscosity Index
95 to 100
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Timken OK Load
Not Specified
Four-Ball Wear
Not Determined
Flash Point
410 Degrees F
Standards
Halal Certified, Kosher Certified

Description

Oil,5gal,ISO 46,Pail,Clear,15W SAE Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.