
OzzyMat FL-4 Multi-Layer Fluid Activation Mat - Pack of 1
Mfr # 14124
Zoro # G416560768
product price: $39.39
/eaKey Features
Depth
11 in
Color
Blue
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14124
Zoro #
G416560768
UPC #
649123000278
Country of Origin
China
Dimensions
Depth
11 in
Details
Color
Blue
Material
Nylon
Description
The OZZYMAT traps particulate down to 50 microns in size but more importantly contains OZZYS microbes. The OZZY microbes, impregnated in the OZZYMAT, are transported along with the OZZYJUICE into the SMARTWASHER tank. These naturally occurring OZZY microbes eat the grease, oil, and other contaminants cleaned off the dirty parts and create the harmless by-products of carbon dioxide and water. This bioremediation process leaves the OZZYJUICE clean and strong and ready to use time after time without the need to change, evacuate or haul away dirty parts washing fluid. Change the OZZYMAT once a month to maintain clean OZZYJUICE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.