Parts Degreaser
- Mfr # 1751864
- Zoro # G723437821
product price:Â
$
9.85
/ea
Sold in multiples of 12 for
$118.20
Key Features
Features
Evaporates Quickly, Leaves No Residue
Cleaner Type
Metal Parts Cleaner
Net Weight
18 oz
Container Size
24 fl oz
Base Type
Solvent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1751864
- Zoro #
- G723437821
- UPC #
- 078254000930
- Country of Origin
- United States
Dimensions
- Container Size
- 24 fl oz
- Fits Chest Size
- Evaporates Quickly, Leaves No Residue
Details
- Features
- Evaporates Quickly, Leaves No Residue
- Cleaner Type
- Metal Parts Cleaner
- Net Weight
- 18 oz
- Base Type
- Solvent
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Container Type
- Aerosol Spray Can
- Item
- Parts Degreaser
- VOC Content Weight Percentage
- 9.5 %
- Product Form
- Liquid
- Standards
- ASTMD 1353, SAE J2784
- Butyl-Free
- Butyl-Free
Description
Parts Degreaser, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 24 fl oz, Net Weight 18 oz, Product Form Liquid, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards ASTMD 1353, SAE J2784, VOC Content Weight Percentage 9.5 Percent, Cleaner Application Air Intakes, Brake Drums, Calipers, Carburetors, Chokes, Rotors, Throttle Bodies, Cleaner Type Metal Parts Cleaner, Features Evaporates Quickly, Leaves No Residue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.