Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer Solvent, 5 Gal

  • Mfr # 05067

  • Zoro # G805978655


product price: $218.99
/ea
Free Shipping & Returns

Key Features

VOC Content Weight Percentage
100 %
Container Size
5 gal
Chemical Type
Distillates (Petroleum), Hydrotreated Light
For Material Type
Metals, Painted Surfaces, Plastic
Flash Point
204 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05067
Zoro #
G805978655
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Parts Washer Solvent, 5 Gal
VOC Content Weight Percentage
100 %
Chemical Type
Distillates (Petroleum), Hydrotreated Light
For Material Type
Metals, Painted Surfaces, Plastic
Flash Point
204 Degrees F
Container Type
Pail
Color
Clear
Standards
NFPA
Flammability
Flammable
Product Form
Liquid
For Washer Type
Solvent Parts Washers
Base Type
Solvent
Cleaner Type
Cleaner
Removes
Dirt, Dust, Fingerprints, Light Oils, Moisture
Series
Parts Washer Solvent

Description

Parts Washer Solvent, 5 Gal, Base Type Solvent, Removes Dirt, Dust, Fingerprints, Light Oils, Moisture, For Material Type Metals, Painted Surfaces, Plastic, Flash Point 204 Degrees F, Container Size 5 gal, Product Form Liquid, Container Type Pail, Standards NFPA, Chemical Type Distillates (Petroleum), Hydrotreated Light, Cleaner Type Cleaner, Color Clear, Flammability Flammable, For Washer Type Solvent Parts Washers, Properties Plastic Safe, Series Parts Washer Solvent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.