Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Cleaner, Aerosol Spray Can, 13 oz, Liquid

  • Mfr # 03200

  • Zoro # G8578604


product price: $39.29
/ea

Key Features

Plastic Safe
No
Container Type
Aerosol Spray Can
Container Size
13 oz
Cleaner Form
Liquid
Dielectric Strength
30.8 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03200
Zoro #
G8578604
UPC #
078254032009
Country of Origin
United States

Dimensions

Container Size
13 oz

Details

Item
Precision Cleaner
Plastic Safe
No
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Dielectric Strength
30.8 kV
VOC Content
57.5 %
NSF Rating
K2
Nonflammable
No
Standards
NSF Rated, RoHS Compliant
Flash Point
0 Degrees F
Net Weight
13 oz
Primary Chemical
Trans-1,2-Dichloroethylene
Cleaner Chemical Product Grouping
Contact Cleaners
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fragrance
Unscented
Contains
Hfc/Cozol(R)
Chlorinated
No
Base Formula
Chemical Based Solvent
Butyl Free
No
Product Label
Electronic Component Cleaner
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series
Biodegradable
No
Recommended Dilution
Ready to Use

Description

Precision Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 13 oz, Cleaner Form Liquid, Dielectric Strength 30.8 kV, VOC Content 57.5 Percent, NSF Rating K2, Product Series No Series, Nonflammable No, Product Label Electronic Component Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 0 Degrees F, Net Weight 13 oz, Primary Chemical Trans-1,2-Dichloroethylene

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.