Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Precision Cleaner, Faint Ethereal, 5 gal. 03152

Precision Cleaner, Faint Ethereal, 5 gal. (Discontinued)

  • Mfr # 03152
  • Zoro # G9201622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03152
Zoro #
G9201622
UPC #
078254031521
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Size
5 gal.
Container Sizes
5 gal

Details

Cleaner Chemical Product Grouping
Contact Cleaners
Item - Contact Cleaners
Precision Cleaner
Nonflammable
Yes
Standards
RoHS Compliant, NSF K2 Registered, SNAP Approved
Dielectric Strength
30,800 V
Cleaner Container Type
Pail
Fragrance
Unscented
Degreaser Container Type
Pail
Container Type
Pail
Includes Chemical
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Cleaner Form
Liquid
VOC Content
768.4g/L
Primary Chemical
None
Contains
HFC
Flash Point
0 Degrees F
Net Weight
5 gal.
Item
Precision Cleaner
Recommended Dilution
Ready to Use
Product Series
No Series
Plastic Safe
No
NSF Rating
K2
Surfaces for Use On
Hard Nonporous Surfaces
Flammability
Nonflammable
Dielectric Strength Range
Greater Than 30 kV

Description

Precision Cleaner, Plastic Safe No, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Dielectric Strength 30.8 kV, VOC Content 768.4g/L, NSF Rating K2, Product Series No Series, Nonflammable Yes, Standards NSF Rated, RoHS Compliant, SNAP Approved, Flash Point 0 Degrees F, Net Weight 5 gal., Surfaces for Use On Hard Nonporous Surfaces

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.