Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD Contact Cleaner, Electrical Grade, 11 oz, Aerosol Can

  • Mfr # 02130

  • Zoro # G4061163


product price: $13.99
/ea

Key Features

Container Type
Aerosol Can
Container Size
11 oz
VOC Content
75%, 495 g/L
Standards
NSF(R) K2 Registered
Flash Point
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02130
Zoro #
G4061163
UPC #
078254021300
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Contact Cleaner
Container Type
Aerosol Can
VOC Content
75%, 495 g/L
Standards
NSF(R) K2 Registered
Flash Point
0 Degrees F
Net Weight
11 oz.
Contains
Petroleum Distillate
Fragrance
Alcohol
Primary Chemical
Alcohol
NSF Rating
K2

Description

Contact Cleaner, Container Type Aerosol Can, VOC Content 75 Percent, 495 g/L, Standards NSF(R) K2 Registered, Flash Point 0 Degrees F, Net Weight 11 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.