Zoro Homepage
This item is Discontinued.
Crc Rust Proof Spray Paint, Light Gray, 15 oz 18114

Rust Proof Spray Paint, Light Gray, 15 oz (Discontinued)

  • Mfr # 18114
  • Zoro # G7261841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18114
Zoro #
G7261841
UPC #
-
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
Rust Proof Spray Paint
Paint Color Family
Grays
Color
Light Gray
Net Weight
15 oz
Coverage
25 to 40 Sq Ft
Dry Time
2 hr.
Base Type
Acetone, Acetate, Propane
Paint and Primer Surface Material
Enamel Spray Paint
Spray Paints Item
Rust Proof Spray Paint
VOC Content
44.5 % (Consumer Product def)
Dry Time Recoat
Before 1 Hour or After 48 Hours
Paint Sub-Brand
CRC
Application Method
Spray

Description

Rust Proof Enamel Spray Paint-Machinery Light Gray, 15 Wt Oz

Restrictions

WARNING: This product can expose you to chemicals including Methyl isobutyl ketone, which is known to the State of California to cause cancer, and Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.