Zoro Homepage
This item is Discontinued.
Crc Rust Proof Spray Paint, OSHA Yellow, 15 oz 18101

Rust Proof Spray Paint, OSHA Yellow, 15 oz (Discontinued)

  • Mfr # 18101
  • Zoro # G3234977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18101
Zoro #
G3234977
UPC #
-
Country of Origin
United States

Dimensions

Size
15 oz.

Details

Item
Spray Paint
Paint and Primer Sub Category
Rust Proof Spray Paint
Paint Color Family
Yellows
Color
OSHA Yellow
Net Weight
15 oz
Coverage
25 to 40 Sq Ft
Dry Time
2 hr.
Base Type
Acetone, Acetate, Propane
Paint and Primer Surface Material
Enamel Spray Paint
Resin Type
Alkyd Enamel
Standards
Osha
Dry Time Recoat
Before 1 Hour or After 48 Hours
Application Method
Spray
Color Family
Yellows
VOC Content
45.9 % (Consumer Product def)
Paint Sub-Brand
CRC
Spray Paints Item
Rust Proof Spray Paint
Surface
Iron, Steel, Wood, Aluminum

Description

Rust Proof Enamel Spray Paint-OSHA Yellow, 15 Wt Oz

Restrictions

WARNING: This product can expose you to chemicals including Methyl isobutyl ketone, which is known to the State of California to cause cancer, and Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.