Rust Remover, Bag, Liquid, 275 gal
Mfr # 1752544
Zoro # G712483761
product price: $5,310.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.
Key Features
Cleaner Chemical Product Grouping
Rust Remover
Container Type
Palletized Tank
Standards
29 CFR 19101200, OSHA
Net Weight
2,390.34 lb
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1752544
Zoro #
G712483761
UPC #
899303002756
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
Cleaner Chemical Product Grouping
Rust Remover
Container Type
Palletized Tank
Standards
29 CFR 19101200, OSHA
Net Weight
2,390.34 lb
Recommended Dilution
Ready to Use
Item
Rust Remover
Surfaces for Use On
Metal
VOC Content
0.1%
Rinse Required
Yes
Cleaner Form
Gel
Primary Chemical
Water Based
Features
NSF Rating
Not Rated
Nonflammable
Yes
Description
Rust Remover, Surfaces for Use On Metal, Palletized Tank, 275 gal, Ready to Use, Recommended Dilution Ready to Use, 29 CFR 19101200, OSHA, Primary Chemical Water Based, Cleaner Form Gel, Product Series Evapo-Rust, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.