Zoro Homepage

Rust Remover, Bottle, Gel, 8 oz

  • Mfr # 1752904

  • Zoro # G814338396


product price: $11.69
/ea

Key Features

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Jug
Recommended Dilution
Ready to Use
NSF Rating
Not Rated
Surfaces for Use On
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752904
Zoro #
G814338396
UPC #
899303064044
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Jug
Recommended Dilution
Ready to Use
Item
Rust Remover
NSF Rating
Not Rated
Surfaces for Use On
Metal
Nonflammable
Yes
Rinse Required
Yes
Features
Standards
29 CFR 19101200, OSHA
Primary Chemical
Water Based
Net Weight
0.61 lb
Cleaner Form
Gel
VOC Content
2.1%

Description

Rust Remover, Surfaces for Use On Metal, Jug, 8 oz, Ready to Use, Recommended Dilution Ready to Use, 29 CFR 19101200, OSHA, Primary Chemical Water Based, Cleaner Form Gel, Product Series Evapo-Rust, Rinse Required Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.