Rust Remover, Bottle, Liquid, 1 gal
Mfr # 1752539
Zoro # G212486231
product price: $29.39
/eaKey Features
Cleaner Chemical Product Grouping
Rust Remover
Container Type
Jug
Container Size
1 gal
VOC Content
0.1%
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1752539
Zoro #
G212486231
UPC #
899303000011
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Cleaner Chemical Product Grouping
Rust Remover
Container Type
Jug
VOC Content
0.1%
Cleaner Form
Liquid
Primary Chemical
Water Based
Net Weight
8.69 lb
Item
Rust Remover
Recommended Dilution
Ready to Use
NSF Rating
Not Rated
Nonflammable
Yes
Surfaces for Use On
Metal
Rinse Required
Yes
Description
Rust Remover, Surfaces for Use On Metal, Jug, 1 gal, Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Water Based, Cleaner Form Liquid, Product Series Evapo-Rust, Rinse Required Yes, VOC Content 0.1 Percent, NSF Rating Not Rated, Nonflammable Yes, Net Weight 8.69 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.