Zoro Homepage

Rust Remover, Bottle, Liquid, 32 oz

  • Mfr # 1752537

  • Zoro # G612486268


product price: $12.39
/ea

Key Features

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Jug
Container Size
32 oz
Recommended Dilution
Ready to Use
Primary Chemical
Water Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752537
Zoro #
G612486268
UPC #
899303000325
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Jug
Recommended Dilution
Ready to Use
Primary Chemical
Water Based
Item
Rust Remover
VOC Content
Less Than 0.1%
Cleaner Form
Liquid
Net Weight
2.18 lb
Rinse Required
Yes
Surfaces for Use On
Metal
Nonflammable
Yes
NSF Rating
Not Rated

Description

Evapo-Rust is a non-corrosive rust remover dip for restoring rusty treasures. With Evapo-Rust you can remove rust to bare metal without sanding or scrubbing. Evapo-Rust is the best rust remover available on the market today. It is simple and easy to use, with no need for mixing. The solution comes ready to use. Just soak, rinse, and reuse.
Features and Benefits
•Reusable
•pH neutral
•Non-Corrosive, non-flammable
•No sanding or scrubbing required
•Removes even heavy rust completely to bare metal
Applications
•Restore Rusted Treasures to Like-New Condition Including:
•Rusted Antiques
•Camping Gear
•Hardware
•Tools
•Cast Iron
•Gardening Tools
•Auto Parts
•More

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.