Rust Remover, Bucket, Liquid, 3.5 gal
Mfr # 1752540
Zoro # G812486327
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Rust Remover
Container Type
Bucket
Primary Chemical
Water Based
VOC Content
0.1%
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1752540
Zoro #
G812486327
UPC #
899303000042
Country of Origin
United States
Dimensions
Container Size
3.5 gal
Details
Cleaner Chemical Product Grouping
Rust Remover
Container Type
Bucket
Primary Chemical
Water Based
VOC Content
0.1%
Item
Rust Remover
Features
Rinse Required
Yes
Standards
29 CFR 19101200, OSHA
Surfaces for Use On
Metal
Net Weight
32 lb
Recommended Dilution
Ready to Use
Cleaner Form
Gel
NSF Rating
Not Rated
Nonflammable
Yes
Description
Rust Remover, Surfaces for Use On Metal, Bucket, 3.5 gal, Ready to Use, Recommended Dilution Ready to Use, 29 CFR 19101200, OSHA, Primary Chemical Water Based, Cleaner Form Gel, Product Series Evapo-Rust, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.