Zoro Homepage

Rust Remover, Bucket, Liquid, 5 gal

  • Mfr # 1752542

  • Zoro # G212845625


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Bucket
Container Size
5 gal
VOC Content
0.1%
Net Weight
43.46 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752542
Zoro #
G212845625
UPC #
899303000059
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Bucket
VOC Content
0.1%
Net Weight
43.46 lb
Cleaner Form
Liquid
Item
Rust Remover
Recommended Dilution
Ready to Use
Primary Chemical
Water Based
Nonflammable
Yes
Rinse Required
Yes
NSF Rating
Not Rated
Surfaces for Use On
Metal

Description

Rust Remover, Surfaces for Use On Metal, Bucket, 5 gal, Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Water Based, Cleaner Form Liquid, Product Series Evapo-Rust, Rinse Required Yes, VOC Content 0.1 Percent, NSF Rating Not Rated, Nonflammable Yes, Net Weight 43.46 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.