Zoro Homepage

Rust Remover, Drum, Liquid, 55 gal

  • Mfr # 1752543

  • Zoro # G912845611


product price: $1,062.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Drum
Features
BBQ Grill, Evapo-Rust(R) is a Non-Corrosive Rust Remover Dip for Restoring Rusty Treasures, Restore Rusted Antiques, Camping Gear, Hardware, Tools, Cast Iron, Gardening Tools, BBQ Grill, Auto Parts, and More to Like-New Condition, With Evapo-Rust(R) you can Remove Rust to Bare Metal without Sanding or Scrubbing
Recommended Dilution
Ready to Use
Standards
29 CFR 19101200, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752543
Zoro #
G912845611
UPC #
899303000554
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Drum
Features
BBQ Grill, Evapo-Rust(R) is a Non-Corrosive Rust Remover Dip for Restoring Rusty Treasures, Restore Rusted Antiques, Camping Gear, Hardware, Tools, Cast Iron, Gardening Tools, BBQ Grill, Auto Parts, and More to Like-New Condition, With Evapo-Rust(R) you can Remove Rust to Bare Metal without Sanding or Scrubbing
Recommended Dilution
Ready to Use
Item
Rust Remover
Standards
29 CFR 19101200, OSHA
Rinse Required
Yes
Cleaner Form
Gel
Surfaces for Use On
Metal
VOC Content
0.1%
Net Weight
478.07 lb
Primary Chemical
Water Based
NSF Rating
Not Rated
Nonflammable
Yes

Description

Rust Remover, Surfaces for Use On Metal, Drum, 55 gal, Ready to Use, Recommended Dilution Ready to Use, 29 CFR 19101200, OSHA, Primary Chemical Water Based, Cleaner Form Gel, Product Series Evapo-Rust, Rinse Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.