Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Sealant, 10.1 oz, Cartridge, Aluminum, Polydimethylsiloxane Base 14088

Sealant, 10.1 oz, Cartridge, Aluminum, Polydimethylsiloxane Base (Discontinued)

  • Mfr # 14088
  • Zoro # G5094699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14088
Zoro #
G5094699
UPC #
078254140889
Country of Origin
United States

Dimensions

Size
10.1 oz
Container Size
10 oz
Container Size and Type
10 oz Cartridge

Details

Item
Sealant
Adhesive Grouping
Sealant
Color
Aluminum
Container Type
Cartridge
Sealant Base
Polydimethylsiloxane
Application
Bonding, Protection, Sealing, Waterproofing
Series
Food Zone
Flash Point
Greater than 212 Degrees F
Specific Gravity
1.01
Standards
FDA 21 CFR 177.2600, NSF/ANSI 51
Cure Type
Standard Cure
Elongation
500 %
For Use On Surface Material
Ceramic, Glass, Metal, Plastic, Porcelain, Wood
Full Cure Time
1 day
Working Time
5 min
Resistance Properties
Crack Resistant, High Temperature Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Nonshrinking, Waterproof
Sealant Properties
Waterproof
Full Cure
1 day
Sealant Container
Cartridge
Begins to Harden
Not Specified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use On
Tanks, Pipes, Metal, Gearboxes, Pumps, Motors, General Casket Sealing
Meets
MIL-A-46106, Type l
Dry Time
1 hr
Includes
Nozzle
Sealant Color Family
Silvers
VOC
31 g/L
Color Family
Silver
Product Type
Sealant
Base Material
Silicone
Environment
Indoor/Outdoor
VOC Content Weight Percentage
3 %
Operating Temperature Range
-70 Degrees F to 400 Degrees F
Sealant & Resistance Properties
Flexible High Temperature Resistant, Flexible Low Temperature Resistant, Flexible Mildew Resistant, Flexible Moisture Resistant, Flexible Mold Resistant, Flexible Nonshrinking, Flexible Waterproof
VOC Content Weight
31 g/L
Primary Application
Food-Grade, Food Processing
Minimum Application Temperature
-70 Degrees F
Compatible Materials
Ceramic & Porcelain, Glass & Fiberglass, Metal, Plastic, Wood
Maximum Application Temperature
400 Degrees F
Maximum Setting Time
1 day
Properties
High Temperature Resistant, Mold and Mildew Resistant
Working Time Range
10 min or Less
Maximum Performance Temperature
400 Degrees F
Elongation Range
301% to 500%
VOC Content Range
20.1 g/L to 50 g/L
Minimum Performance Temperature
-70 Degrees F

Description

Silicone Sealant, Color Silver, Application Food Processing, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, High Temperature Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, NSF/ANSI 51, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.