Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sealant, 10 oz, Cartridge, Clear, Silicone Base, Food Zone

  • Mfr # 14083

  • Zoro # G5094717


product price: $14.19
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Clear
Application
Food Processing
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14083
Zoro #
G5094717
UPC #
078254140834
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Clear
Application
Food Processing
Adhesive Grouping
Sealant
Series
Food Zone
Working Time
5 min
Full Cure Time
1 day
Elongation
500 %
Sealant Base
Silicone
Cure Type
Room Temperature
Includes
Nozzle
Begins to Harden
Not Specified
Specific Gravity
1.01
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Meets
MIL-A-46106, Type l ,NSF/ANSI 51 & FDA REG 21, CFR 177.2600
Flash Point
Greater than 212 Degrees F
Sealant Properties
Food Grade
Performance Temp. Range
-70 to 400 Degrees F
Standards
FDA 21 CFR 177.2600, NSF/ANSI 51
For Use On Surface Material
Ceramic, Glass, Metal, Plastic, Porcelain, Wood
Maximum Performance Temperature
400 Degrees F
Finishing Features
Paintable
VOC Content Weight
31 g/L
Minimum Performance Temperature
-70 Degrees F
Maximum Setting Time
1 day
Resistance Properties
Crack Resistant, High Temperature Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant
Minimum Application Temperature
-70 Degrees F
Maximum Application Temperature
400 Degrees F
VOC Content Weight Percentage
3 %
Environment
Indoor/Outdoor

Description

Product Description


NSF Certified for Food Zone sealing, bonding, protecting and waterproofing applications. Clear formulation is designed for high moisture, indoor/outdoor applications. Skip to the end of the images gallery


Features and Benefits


•Pressurized package keeps silicone fresh so it won’t dry out

Applications


•Sealing
•Bonding
•Protection & Waterproofing in Tanks
•Pipes
•Electrical
•Construction
•Metal Working
•For Filling Gaps Between Mating Parts
•Gearboxes
•Pumps
•Motors
•For General Gasket Sealing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.